3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460 Voltage, 1725 Nameplate RPM, No. of Speeds: 1 (Discontinued)
- Mfr # H1045
- Zoro # G0385567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1045
Zoro #
G0385567
UPC #
-
Country of Origin
Mexico
Dimensions
Length Less Shaft
12 1/16 in
Body Dia.
6 1/2 in
Details
Item
Belt Drive Motor
Motor Design
3-Phase
HP
2
No. of Speeds
1
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
200-230/460
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Nominal Efficiency
82.0
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Hz
60
Motor Bearings
Ball
Full Load Amps
6.6-7.0/3.5
Ins. Class
B
NEMA Design
B
Description
Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 200-230/460, 6.6-7.0/3.5 Full Load Amps, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.