Screws and Clamps Electrical Enclosures, 10 in H, 4 in D, 8 in W, 12, 13, 4, Steel

  • Mfr # BN4100804CH

  • Zoro # G0385594

CAD Available

product price:  $144.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN4100804CH
Zoro #
G0385594
UPC #
786725378357
Country of Origin
Mexico

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
Usable Opening Depth
3.88 in
Body Material Thickness
14 ga, 16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screws and Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
BN4-CH
Interior Panel
3A928
IP Rating
IP66
Gasket
Neoprene
Standards
CSA Certified, cULus, IEC, UL Listed
Metal Gauge
14/16 ga
Features
External Mounting Plates
Cover Type
Hinged Cover
Weight
8.5 lb.
Application
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection in areas that are hosed down or very wet or in outdoor applications.
Environment - MERCH
Washdown
Gasket Material
Neoprene
Compatible Panel Model Number
P1008, P1008G
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish ANSI 61 Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 10 in, Interior Panel 3A928, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series BN4-CH, Standards CSA Certified, cULus, IEC, UL Listed, Usable Opening Depth 3.88 in, Width 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.