Conduit Fitting Connector, 3/8 in, Threaded, Nylon, Gray

  • Mfr # P038NGYA

  • Zoro # G0386136


product price:  $4.99
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Threaded
Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P038NGYA
Zoro #
G0386136
UPC #
783585525419
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
3/8 in
Conduit Trade Size
3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Color
Gray
Box Connection
1/2 in MNPT
Mesh Material
No Strain Relief Mesh
Hazardous Location Rating
Not Rated
Standards
CSA LL66786, UL E94909 M
Style - Connector
Straight
Insulated
Yes
Connector Type
Straight
External Grounding Lug
No
For Use With
Flexible Liquid Tight Non-Metallic Conduit
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Application
Fittings are to be used with PolyTuff I and PolyTuff II
Type
PolyTuff Non-Metallic Liquidtight Fittings
Liquid Tight / Dust Tight
Liquid Tight
Style
Straight
Carton Quantity
25
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Connector Style
Straight
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Industry Standard(s)
CSA Certified UL Listed:UL50 Type 4X, 12 and 13
Performance
Environmental - Flammability - UL 94X-2 Environmental - Operating Temperature - to30°F to +225°F (to34°C to +107°C)
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Nylon

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connection Type Threaded, Connector Style Straight, External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.