GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb

  • Mfr # F42TBX/830/A/ECO

  • Zoro # G0387371


product price:  $8.15
/ea

Key Features

Voltage
Ballast Dependent
Watts
42 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F42TBX/830/A/ECO
Zoro #
G0387371
UPC #
043168976343
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 3/8 in
Bulb Dia.
1/2 in
Nominal Length
6.4 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
42 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
3000K
Dimmable
Yes
Lumens
3,200 lm
Rated Life
17,000 hr
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Primary Application
General Purpose
Color Rendering Index
82
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Appearance
3000 to 3999K, Warm White
Shatter-Resistant
No
Bulb Designation
F42TBX/830/A/ECO
Bulb Start Type
Preheat
Three-Way
No
Rough Service
No
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
0 Degrees F
Color Tuning
No
Incandescent Wattage Equivalency
190 W
Light Color
White
Bulb Finish
Frosted
Trade Number
F42TBX/830/A/ECO

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number F42TBX/830/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 42 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.