Storage Lid, HDPE, Beige
Mfr # 100100
Zoro # G0388516
product price:Â $35.99
/eaKey Features
Outside Dia. (In.)
5.8 in
Height (In.)
4.2 in
For Use With
3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Material
Plastic
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100100
Zoro #
G0388516
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
5.8 in
Height (In.)
4.2 in
Overall Height
4 in
Lid Outside Diameter
5.8 in
Details
Item
Storage Lid
Color
Tan
For Use With
3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Material
Plastic
Spout Type
No Spout
Product Type
Storage Lid
Resistance Properties
Chemical Resistant
Description
Storage Lid, HDPE, Beige, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.