Shelf Liner 48"x36", White, 4PK
Mfr # 5GRF1
Zoro # G0388726
product price:Â $17.65
/pk 4, $4.41/eaKey Features
Material
Polypropylene
Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
35 1/8 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5GRF1
Zoro #
G0388726
UPC #
190735525647
Country of Origin
China
Dimensions
Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
35 1/8 in
Width
48"
Depth
36"
For Shelf Depth
48 in
For Shelf Width
36 in
Details
Material
Polypropylene
Finish
Matte
Color
White
Standards
NSF
For Use With
2KNZ2, 2KNZ6, 2KPA1, 2KPA5, 2KPA9, 2KPC8, 2KPU5, 2KPZ2
Item
Shelf Liner
Description
Shelf Liner, Color White, Matte Finish, Material Polypropylene, For Shelf Depth 48 in, For Shelf Width 36 in, Overall Depth 47 1/4 in, Overall Height 1/64 in, Overall Width 35 1/8 in, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.