This item is Discontinued.

Omron Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating V-15G1-1C25-K

Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-15G1-1C25-K
  • Zoro # G0389356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-15G1-1C25-K
Zoro #
G0389356
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.55 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.10 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Height
0.63"
Actuator Length
0.55"
Depth
0.41"
Length
1.10"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
SPDT
Over Travel
0.040 in
Type of Actuator
Short Hinge Lever
Differential Travel
0.020 in
Housing Material
Phenolic
Release Force
1.77 oz
Voltage Rating
250VAC
Series
V
Max. Pretravel
0.059 in
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
Quick Connect
Operating Force
7.06 oz
Terminal Type
Quick Connect
Current Rating
15A
Operating Temp. Range
-13 Degrees to 176 Degrees F
Contact Form
SPDT
Standards
CSA, EN 61058-1, IEC 1058-1, UL Listed
AC Contact Rating
15 A @ 240 V
Actuator Style
Hinge Lever
Electrical Connection
Quick Connect
Differential Travel - Maximum
0.02 in
Pretravel
0.06 in
Overtravel
0.04 in

Description

Miniature Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.55 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.10 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.