Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.024.0125
Zoro # G0389821
product price:Â $8.69
/pk 100, $0.09/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U26661.024.0125
Zoro #
G0389821
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
1-1/4 in
Drive Size
#3
Head Dia.
0.457 to 0.476
Head Height
0.169 in
Maximum Head Width
15/32 in
Head Width
0.462 in
Thread Size
#14
Maximum Head Height
11/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 1 1/4 in, Head Width 0.462 in, Head Height 0.169 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.