Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0153.216
Zoro #
G0390756
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
2.48"
Thread Size
M16
Overall Length
1.57"
Details
Finish
Matte Black
Knob Type
Star Grip
Material
Thermoplastic
Style
Steel Collar
Item
Star Grip Knob
Type
Internal Thread
Description
Star Grip Knob, Thread Size M16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.