This item is Discontinued.

Checkers Flashing LED Light, For Warn Whip, Amber FSRKT-6AF

Flashing LED Light, For Warn Whip, Amber (Discontinued)

  • Mfr # FSRKT-6AF
  • Zoro # G0392901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSRKT-6AF
Zoro #
G0392901
UPC #
812958004203
Country of Origin
United States

Details

Sub-Category
Hazard And Warning Devices
Used For
Warning Whips
Shape
Oval
Color
Amber
Current Rating
0.08 to 0.25A
Number of Bulbs
6
Lamp Type
Led
Item
Flashing LED Light
Volt Bulb
12 to 24

Description

Flashing LED Light, Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.