Antistatic Foam Roll, Pink, 12 In. W, PK6

  • Mfr # 5VFJ7

  • Zoro # G0394143


product price:  $234.99
/pk 6, $39.17/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Anti-Static
Perforation
Perforated
Foam Thickness
1/8 in
Roll Width
12 in
Roll Length
550 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VFJ7
Zoro #
G0394143
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
12 in
Roll Length
550 ft
Thickness
1/8"

Details

Item
Foam Roll
Foam Roll Type
Anti-Static
Perforation
Perforated
Color
Pink
Rolls per Bundle
6
Perforation Increments
12 in
Perforated
Yes
Perforated / Non-Perforated
Yes

Description

Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 6, Perforation Increments 12 in, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.