This item is Discontinued.

Otc Mech Puller, Reach 18 3/4 In, Spread 16 In 1046

Mech Puller, Reach 18 3/4 In, Spread 16 In (Discontinued)

  • Mfr # 1046
  • Zoro # G0394441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1046
Zoro #
G0394441
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1"-14
Screw Length
13-1/2"

Details

Item
Jaw Puller
Includes
Jaws, Thread And Screw
Jaw Reach
18 3/4 in
Capacity
17-1/2 tons
Jaw Style
Nonreversible
Number of Jaws
3
Jaw Spread
16 in

Description

Mechanical Jaw Puller, Capacity 17 1/2 Tons, Number of Jaws 3, Nonreversible, Jaw Reach 18 3/4 In, Jaw Spread 16 In, 1-14 x 13 1/2 Screw Size, Steel, Includes Jaws, Thread And Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.