Davies
Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L
Mfr # 3015-F
Zoro # G0395482
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 1.31"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- GREENWORKS PRO 80.0V Li-Ion Battery, 5.0Ah Capacity (GBA80500)
- WESTWARD Safety Knife, Automatic Retracting, Safety Blade, Multipurpose, Plastic, 5 1/2 in L (31XM99)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1"L (3065AT)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0135)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820AU)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3008EV)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic (3004SD)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30744P)
- Davies Knobs