Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F35-1-46-0-H
Zoro #
G0395884
UPC #
074591865181
Country of Origin
United States
Dimensions
Depth
2.94 in
Details
Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Display Span
0 to 50/500
Display Digits
3-1/2
Power Required
120V AC
Connector Type
Screw Terminal
Display
Red LED
Fits
Standard 1/8 DIN Cutout
Use With
External 5A AC Current Transformer
Footnotes
4,6
Includes
Instructions
Style
Falcon
Mounting
Clip
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Display Span 0 to 50/500, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, - Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.