Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-3.4SM-4
Zoro #
G0396523
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Dia. (In.)
1/2
Shaft Length (In.)
12, 16, 20 y 24
Dia.
1/2 in
Details
Type
Stand
Max. RPM
500 to 2000
Shaft Material
316 Stainless steel
Motor Type
Rotary Vane Air
For Use With
Open Top Tank
Mounting Brackets
Clamps to vertical bar of included Laboratory Stand
Propeller
4 in Diameter,3 Blade Propeller
Motor
10 to 17 cfm @ 50 to 80 psi, Air Motor
HP
1/2
Application
Designed to Mix Liquids in 10 Gallon Pails or Smaller Without Attaching the Mixer to the Container. Stand Allows Mixer to be Raised for Cleaning or Change of Container.
Item
Lab Mixer
Material
316 SS
Function
Air Control Valve and Mixer Stand
Description
Lab Mixer, Motor Type Rotary Vane Air, Shaft Material 316 Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.