Pivot Hinge, Diecast Aluminum, Surface Mounting, 3/4 in Leaf H, Aluminum

  • Mfr # IP-22-LH-AL INTERMEDIATE PIVOT

  • Zoro # G0396901


product price:  $25.05
/ea

Key Features

Material
Diecast Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-22-LH-AL INTERMEDIATE PIVOT
Zoro #
G0396901
UPC #
036448537617
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Height
3/4 in
Frame Leaf Thickness
0.323 in
Door Leaf Width
1-11/32"
Door Leaf Height
3/4 in
Door Leaf Thickness
0.323 in
Pin Dia.
15/64"

Details

Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Surface
Bearing Type
Ball
Holes per Leaf
3
Holes
With
Hardware
Included
Features
3/4" Offset
Number of Wires
0
Includes Holes
Holes Included
ANSI/BHMA Finish
Aluminum Clear Coated
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Number of Holes per Leaf
5

Description

Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.323 in Door Leaf Thickness, 0.323 in Frame Leaf Thickness, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.