Pivot Hinge, Diecast Aluminum, Surface Mounting, 3/4 in Leaf H, Duronotic Dark Bronze

  • Mfr # IP-22-RH-DU INTERMEDIATE PIVOT

  • Zoro # G0396910


product price:  $25.19
/ea

Key Features

Material
Diecast Aluminum
Finish
Duronotic Dark Bronze
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-22-RH-DU INTERMEDIATE PIVOT
Zoro #
G0396910
UPC #
036448537600
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Height
3/4 in
Frame Leaf Thickness
0.323 in
Door Leaf Width
1-11/32"
Door Leaf Height
3/4 in
Door Leaf Thickness
0.323 in
Pin Dia.
15/64"

Details

Item
Pivot Hinge
Material
Diecast Aluminum
Finish
Duronotic Dark Bronze
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Right Hand
Mounting
Surface
Bearing Type
Ball
Holes per Leaf
3
Hardware
Included
Holes
3
Features
3/4" Offset
Number of Wires
0
Corners
Square
Corner Type
Square
Number of Holes per Leaf
3
Includes Holes
Holes Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included

Description

Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, 3 Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 0.323 in Door Leaf Thickness, 0.323 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.