3-Phase Cooling Tower Motor, 3 HP, 182T Frame, 208-230/460 Voltage, 1760 Nameplate RPM (Discontinued)
- Mfr # 00318ET3ECT182T
- Zoro # G0397022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00318ET3ECT182T
Zoro #
G0397022
UPC #
894171846863
Country of Origin
Multiple
Dimensions
Length Less Shaft
12 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
14 7/8 in
Description
Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3 HP, 1760 Nameplate RPM, 182T Frame, CW/CCW Motor Shaft Rotation, 208-230/460 Voltage, 8.6-7.8/3.9 Full Load Amps, 3 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 12 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.