Shelving Storage Cabinet, 30 in H, 19 in W, 24 in D, Swing, Keyed, Medium Gray, 1 Shelves, 0 Drawers

  • Mfr # 1824MG

  • Zoro # G0397881


product price:  $411.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
75 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1824MG
Zoro #
G0397881
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
24 in
Overall Width
19 in
Cabinet Height Range
Desk or Table Height
Panel Material Thickness
24 ga
Height of Cabinet
30 in
Width of Cabinet
19 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
75 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
1
Standards
ANSI/BIFMA, SCS
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelf Capacity
150 lbs
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Includes
Shelves, Keys
Color
Medium Gray
Body Panel Type
Solid
Base Type
Frame
Casters Included
No
Locking Cabinet
Yes
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Keys
2
Door Handle Type
Swing
Cabinet Locking Mechanism
Keyed
Includes Keys
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 75 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 30 in, Overall Width 19 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products