Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving Unit, 18"D x 36"W x 75"H, 4 Shelves, Carbon Steel

  • Mfr # ESPC-1836

  • Zoro # G0398006


product price: $327.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESPC-1836
Zoro #
G0398006
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Depth
18"
Width
36"
Height
75"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
250 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Post Gauge
16
Includes
(20) Clips, (4) Posts, Side/Back Panel Assembly
Shelf Adjustments
1 in
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Gauge
22
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelving Type
Freestanding
Material
Carbon Steel
Shelving Style
Closed
Standards
SCS
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Load Capacity per Shelf
250 lb
Post Construction
Angle
Duty Rating
Light-Duty
Post Gauge
16 ga
Assembled
Unassembled
Frame Material
Steel
Shelf Configuration
Standalone
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
1,250 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 in, Includes Mounting Hardware Yes, Number of Drawers 0, Duty Rating Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.