Flat Washer, For Screw Size M5 , Brass Plain Finish, 100 PK
Mfr # FW5B00500-100P1
Zoro # G0398176
product price:Â $8.35
/pk 100, $0.08/eaKey Features
Material
Brass
Finish
Plain
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW5B00500-100P1
Zoro #
G0398176
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
5.30 mm
Details
Item
Flat Washer
Material
Brass
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Thickness Tolerance
+/-0.10mm
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Pack Size
Small Pack
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Brass, Material Grade/Class Not Applicable, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1 mm, System of Measurement Metric, Minimum Thickness 1 mm, Pack Size Small Pack, Thickness Tolerance +/-0.10mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.