Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige

  • Mfr # 4TX92

  • Zoro # G0398282


product price:  $536.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Series
Premier
Overall Width
34 in
Overall Height
53 in
Overall Depth
30 1/4 in
Writing Surface Height
39 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TX92
Zoro #
G0398282
UPC #
190735520048
Country of Origin
China

Dimensions

Overall Width
34 in
Overall Height
53 in
Overall Depth
30 1/4 in
Writing Surface Height
39 3/4 in
Writing Surface Height from Ground
39 3/4 in
Drawer Height
3 3/4 in
Compartment HxWxD
(6) 4 in x 11 5/16 in x 8 7/8 in
Shelf WxD
33 7/8 in x 29 3/16 in
Compartment Height
4 in
Shelf Material Thickness
18 ga
Shelf Depth
29 1/4 in
Panel Material Thickness
14 ga, 18 ga, 20 ga
Drawer HxWxD
(1) 3 11/16 in x 23 1/16 in x 27 1/16 in
Compartment Depth
8 7/8 in
Drawer Depth
27 1/8 in
Drawer Width
23 1/8 in
Compartment Width
11 3/8 in
Shelf Width
33 7/8 in

Details

Item
Shop Desk
Series
Premier
Shop Desk Style
Cabinet
Mobile/Stationary
Stationary
Number of Doors
2
No. of Drawers
1
Assembly
Unassembled
Handle
Lockable, T
Cabinet Door Type
Standard
Color
Beige
Includes
Riser
Material
Steel
Keyboard Shelf
No
Number of Shelves
1
Number of Drawers
1
Color Top
Beige
Pedestal Location
None
Writing Surface Slope
6 Degrees
Color Base
Beige
Frame Assembled
Unassembled
Load Capacity per Drawer
40 lb
Desk Style
Cabinet
Number of Keys
4
Number of Locks
2
Shelf Adjustability
Fixed
Desk Finish
Powder Coated
Number of Compartments
5
Method of Construction
Bolted
Duty Rating
Medium Duty
Lock Type
Keyed
Load Capacity per Shelf
185 lb
Mobility
Stationary
Includes Keyboard Tray
No
Desk Material
Steel
Vertical Shelf Clearance
(2) 11in
Door Locking Points
3
Desk Color
Beige

Description

Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Beige, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 5, Number of Drawers 1, Overall Depth 30 1/4 in, Overall Height 53 in, Overall Width 34 in, Shelf Depth 29 1/4 in, Shelf Width 33 7/8 in, Compartment Depth 8 7/8 in, Compartment Height 4 in, Compartment HxWxD (6) 4 in x 11 5/16 in x 8 7/8 in, Compartment Width 11 3/8 in, Leg Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.