Convolute Wheel, Metal Finish, 14x2x8, MED (Discontinued)
- Mfr # 66261012041
- Zoro # G0398824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261012041
Zoro #
G0398824
UPC #
662610120419
Country of Origin
Unknown
Dimensions
Diameter
14"
Width
2"
Details
Style
Metal Finishing
Arbor Hole
8"
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Medium
Item
Convolute Wheel
Max. RPM
2550
Application
For Decorative Finishing, Blending and Final Finishing
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.