Depressed Center Grinding Wheel, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 66253021633
Zoro # G0399052
product price:Â $27.69
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66253021633
Zoro #
G0399052
UPC #
662530216339
Country of Origin
United States
Dimensions
Overall Diameter
9 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
20
Series
NorZon Plus SGZ
Maximum Operating Speed
6,600 RPM
Application
Ferrous Metal, Gray Iron, Stainless
Primary Material Applicationn
Aluminum, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 20, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Steel, Compatible Tool Type Angle Grinder, Series NorZon Plus SGZ, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.