Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54112
Zoro #
G0399621
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
4/0
Width
1.03 in
Length
2.18 in
Stud Size
3/8 in
Barrel Length
Short
Length (Straight Wireway)
2.18 in
Details
Color Code
Purple
Die Code
54
Peep Hole
Yes
Item
One-Hole Lug Compression Connector
Hole Center to End
0.380 in
Description
One-Hole Lug Compression Connector, Color Code Purple, Die Code 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.