Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Tee Connector, Male, 1 AWG, Green TEE1

Tee Connector, Male, 1 AWG, Green (Discontinued)

  • Mfr # TEE1
  • Zoro # G0399935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEE1
Zoro #
G0399935
UPC #
-
Country of Origin
Unknown

Dimensions

Body Size
1/2
Wire Strip Length
9/16 in
Plug Outside Dia.
0.330 in
Plug Length
1.81"

Details

Item
Motor Lead Disconnect
Wire Gauge
1 AWG
Material
Tin-Plated Copper
Color Code
Green
Die Code
37
Connector Type
Tee Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #82

Description

Motor Lead Disconnect, Body Size 1/2, Color Code Green, Die Code 37, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #82, Connector Type Tee Connector, Plug Length 1.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.