This item is Discontinued.

Dap Concrete Sealant, 10.1 oz., Gray 08675

Concrete Sealant, 10.1 oz., Gray (Discontinued)

  • Mfr # 08675
  • Zoro # G0402263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08675
Zoro #
G0402263
UPC #
070798086753
Country of Origin
Unknown

Dimensions

Size
10.1 oz

Details

Item
Concrete Sealant
Color
Gray
Container Type
Cartridge
Application
For Indoor and Outdoor Use, Ideal for Caulking and Sealing Driveways, Patios, Sidewalks, Masonry, Above Ground Foundation, Steps, Tuck Pointing, Filling and Sealing Cracks and Joints
Flash Point
200 Degrees F
Specific Gravity
1.32 @ 25 Degrees C
Application Temp. Range
40 Degrees to 120 Degrees F
For Use On
Ceramic, Concrete, Masonry
Sealant Color Family
Grays
Performance Temp. Range
-40 Degrees to 300 Degrees F
Begins to Harden
15 min
For Use With
Standard Caulk Gun
Meets
ASTM C920, Type S, Grade NS, Class 25

Description

Concrete Sealant, Container Type Cartridge, Flash Point 200 Degrees F, Specific Gravity 1.32 @ 25 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.