Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ITCSN-1100-9
Zoro #
G0403776
UPC #
00054007504733
Country of Origin
Unknown
Dimensions
Shrink Tubing Length
9 in
Use Shrink Tubing With Wire Size
2 to 4/0 AWG
Use With Wire Size
2 to 4/0 AWG
Length
9"
Details
Color
Black
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Adhesive Lined
Yes
Shrink Ratio
3:1
Max. Voltage
1000
Item
Heavy Wall Heat Shrink Tubing
Features
Adhesive Lined
Standards
UL Listed 486D/File #E102356, CSA
Adhesive Lined
Yes
Description
Heat Shrink Tubing, Adhesive Lined Yes, Shrink Ratio 3:1, 2 to 4/0 AWG, Shrink Tubing Length 9 in, Black, Max. Voltage 1000, Features Adhesive Lined, Standards UL Listed 486D/File #E102356, CSA, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.