This item is Discontinued.

3M 12 oz. Gray Concrete Repair Cartridge DP600-56603

12 oz. Gray Concrete Repair Cartridge (Discontinued)

  • Mfr # DP600-56603
  • Zoro # G0404503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP600-56603
Zoro #
G0404503
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12 oz.

Details

Item
Concrete Repair Cartridge
Container Type
Cartridge
Color
Gray
Adheres To
Concrete
Functional Cure
Not Specified
Coverage
Not Specified
Dry Time
Not Specified
Characteristics
Non-Sag
Begins to Harden
Not Specified
Application
Repair Cracks, Wall Spalls
Flash Point
Not Specified
Dry Time Recoat
Not Specified
Number of Components
2
Patching Application
Epoxy Patches
Dry Time Tack Free
Not Specified
VOC
Not Specified
Includes
Duo Cartridge

Description

Concrete Repair Cartridge, Container Type Cartridge, Color Gray, Flash Point Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.