Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27091W
Zoro #
G0405282
UPC #
738501940715
Country of Origin
Multiple
Dimensions
Overall Length
32"
Head Length
6-1/2"
Head Width
2-1/4"
Face Diameter
2 1/4 in
Details
Item
Double Face Sledge Hammer
Head Weight
8 lb.
Handle Material
Hickory Wood
Handle Color
Natural
Standards
ASME B 107.54
Features
Bonded and Wedged Handle Ensures Durable Head Retention
Head Color
Black
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Forged Steel
Handle Design
Straight
Tether Style
Tether Capable
Description
Double Face Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 8 lb., Face Diameter 2 1/4 in, Overall Length 32 in, Features Bonded and Wedged Handle Ensures Durable Head Retention, Handle Color Natural, Head Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.