Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 5/16"-18 Thrd Sz, 1" Sq Sz, Square Shape, Brass Chrome-Plated, 2 PK ZA0366-BR26

Standoff, 5/16"-18 Thrd Sz, 1" Sq Sz, Square Shape, Brass Chrome-Plated, 2 PK (Discontinued)

  • Mfr # ZA0366-BR26
  • Zoro # G0405334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0366-BR26
Zoro #
G0405334
UPC #
-
Country of Origin
United States

Dimensions

Square Size
1 in
Outside Dia.
1
Thread Size
5/16"-18
Overall Length Tolerance
+/-0.010 in
Thread Depth
1 in
Screw Size
5/16-18
Square Size Tolerance
+0.000/-0.025 in
Overall Length
1 in
Length Tolerance
+/-0.010"
Length
1"

Details

Item
Standoff
Standoff Shape
Square
Standoff Finish
Chrome-Plated
Standoff Material
Brass
Square
1"
Type
Female
Square Tolerance
+0.000/-0.025"
Tensile Strength (PSI)
55,000
Color
Silver
Material
Brass
Finish
Chrome US26

Description

Standoff, Thread Size 5/16 In.-18, Overall Length 1 in, Square Size 1 in, Material Brass, Finish Chrome US26, Color Silver, Overall Length Tolerance +/-0.010 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.