Carbide Bur, Taper, 5/16in., Double Cut

  • Mfr # 15203

  • Zoro # G0406169


product price:  $19.15
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Taper
Cutter Dia.
5/16"
Length of Cut
7/8 in
Trade Number
SL-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15203
Zoro #
G0406169
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
7/8 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
7/8 in

Details

Cutting Edge Type
Double Cut
Shape
Taper
Trade Number
SL-2
Angle
14 Degrees
Item
Carbide Bur
Max. RPM
45,000
Type
Bur
Application
Metal Removal
Shank Material
Steel
Coating
Bright (Uncoated)
Cut Type
Double
Head Material
Carbide
Material Category Application
Ferrous and Non-Ferrous Metals
Included Angle
14 Degrees
End Type
Radius
Max. Speed
45,000 RPM
Material Application
Ferrous and Non-Ferrous Metals
Head Shape
Cone
Abrading Application
Metal Removal
For Tool Type
Die Grinders, Pencil Grinders
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
24,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 7/8 in, Included Angle 14 Degrees , Overall Length 2 3/4 in, Trade Number SL-2, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 24,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.