B-Series Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, L, 1 PR
Mfr # 2619B-L
Zoro # G0406257
product price:Â $18.79
/prKey Features
Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2619B-L
Zoro #
G0406257
UPC #
690830261926
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
14 in
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.