Wire Cart, 2 Shelf, 36x18x39, Black

  • Mfr # 2HDH6

  • Zoro # G0406314


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
800 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDH6
Zoro #
G0406314
UPC #
190735443521
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
42 in
Shelf Width
18 in
Overall Length
39 1/2 in
Shelf Length
36 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/4 in
Top Shelf Lip Height
1 1/4 in
Overall LxWxH
39-1/2 in x 18 in x 42 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
Heavy-Duty Utility Cart with Flush Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Material
Rubber
Caster Type
(4) Swivel
Finish
Powder Coated
Adjustable Increments
2 in
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Stem
Lip Style
Flush
Assembled/Unassembled
Unassembled
Shelf Orientation
Flat
Caster/Wheel Mounting Location
Standard
Collapsible
No

Description

Wire Shelf Utility Cart, Load Capacity 800 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 5 in, Color Black, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type Raised (2), Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 40 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.