This item is Discontinued.

Aemc Instruments Battery Operated Megohmmeter, 1000VDC 1045

Battery Operated Megohmmeter, 1000VDC (Discontinued)

  • Mfr # 1045
  • Zoro # G0407793
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1045
Zoro #
G0407793
UPC #
685338150070
Country of Origin
France

Details

Item
Battery Operated Megohmmeter
Output Test Voltage
250/500/1000VDC
Insulation Resistance Range
50K to 2000 megohm
Accuracy
+/-3% of Reading +/-1 Digit
Live Circuit Detection
0 to 600VAC/DC
Resistance Range
0 to 400 kilohm
Display
Multiline LCD
Features
Built In Timer Clearly Displays Elapsed Time
Power Source
(6) AA Batteries
Includes
Test Leads, Test Probe, Alligator Clips, Remote Test Probe, Batteries, Soft Carrying Case and Instructions

Description

Battery Operated Megohmmeter, Includes Test Leads, Test Probe, Alligator Clips, Remote Test Probe, Batteries, Soft Carrying Case and Instructions, Power Source (6) AA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.