Gasket, Size 3 In, Tri-Clamp, Silicone
Mfr # 40RXPX-300
Zoro # G0407976
product price:Â $3.49
/eaKey Features
Tube Size
3 in
Outside Dia.
3.583 in
Connection
Tri-Clamp
Inside Dia.
2.878 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40RXPX-300
Zoro #
G0407976
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3 in
Outside Dia.
3.583 in
Inside Dia.
2.878 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
2.9 in
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.