Sorbent Pad, 26 gal, 15 in x 19 in, Oil, White, Polypropylene

  • Mfr # OP100

  • Zoro # G0408265


product price:  $88.19
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP100
Zoro #
G0408265
UPC #
662706121016
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Perforations
Yes
Layers of Construction
3
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
26 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Static Dissipative
No
Features
Indoor or Outdoor Use
Series
Oil Plus
Incluces Coverstock
Yes
Surface Temp Max
480 Degrees F
Coverstock Material
Meltblown
Number of Layers
3
Leak Resistant Backing
No
Floating
Yes
Volume Absorbed (Pack, Each)
26 gal/pk, 33 oz/pad
Sorbent Capacity
26 gal (100 Pads)
Volume Absorbed Per Pad
33 oz
Specialized Applications
Industrial
Color/Pattern
White
Number of Pads
100
Connector Type
No Connector
Dimpled
Yes
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
No
Includes Coverstock
Coverstock
Application
Industrial
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
26 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.