M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 40 mm Length, 100 PK

  • Mfr # M07160.080.0040

  • Zoro # G0410280


product price:  $17.99
/pk 100, $0.18/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07160.080.0040
Zoro #
G0410280
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
6 mm
Head Height
8 mm
Thread Length
35 mm
Min. Thread Length
35 mm
Head Diameter
13 mm
Minimum Thread Length
28 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Thread Style
Partially Threaded
Color
Silver
Thread Type
Coarse
Dimensional Standards
DIN 912
Thread Fit
6G
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Basic Material
Steel
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 28 mm, Fastener Length 40 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.