Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 25 PK
Mfr # HS-0625SAEHZYBAGGR
Zoro # G0410444
CAD Available
product price:Â $8.75
/pk 25, $0.35/eaKey Features
CAD Drawing
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 5/16 in
Minimum Thickness
0.177 in
Maximum Thickness
0.122 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HS-0625SAEHZYBAGGR
Zoro #
G0410444
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/8"
Outside Diameter
1 5/16 in
Minimum Thickness
0.177 in
Maximum Thickness
0.122 in
Inside Diameter
0.656 in
Details
CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Application
Load Distributing
Rockwell Hardness
RC38
Color
Yellow
Type
SAE Flat Washer
Pack Size
Small Pack
Material Quality Standards
ASTM F436
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Through Hardened
For Use With
Grade 8 Fastener
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Hardness
38 HRC
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.122 in, System of Measurement Inch, Minimum Thickness 0.177 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.