Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT, 3A @ 240V AC Contact Rating (Discontinued)
- Mfr # D2VW-5L1B-1MS
- Zoro # G0410776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2VW-5L1B-1MS
Zoro #
G0410776
UPC #
-
Country of Origin
Japan
Dimensions
Lever Actuator Length - Snap Action Switch
2.34 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.30 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.41"
Mounting Dimension
0.41 x 0.87" Centers
Actuator Length
2.34"
Length
1.30"
Height
0.63"
Description
Sealed Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 3A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.34 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.30 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series D2VW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.