This item is Discontinued.

No Product Image Available

Dual Tech. Wall Switch Occ. Sensor (Discontinued)

  • Mfr # DW-100-24-LA
  • Zoro # G0413379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW-100-24-LA
Zoro #
G0413379
UPC #
754182918997
Country of Origin
Unknown

Details

Sensing Technology
Passive Infrared, Ultrasonic
Item
Occupancy Sensor
For Use With
Small/Executive Offices, Small, Medium Conference Rooms, Lunch Break Rooms
Description/Special Features
Detection Signature Processing Eliminates False Triggers and Provides Immunity to RFI and EMI, Zero Crossing for Long Relay Life Test Mode for Easy Adjustments and Selectable Audible Alert for Impending Shutoff , Major Motion 35 ft x 30 ft/Ultrasonic 20 ft x 20 ft, Minor Motion 20 ft x 15 ft/Ultrasonic 15 ft x 15 ft
Color
Light Almond
Time Delay
5 min, 15 min, 30 min
Maximum Coverage Area
525 sq ft
Operating Voltage
18 to 24V AC/DC
Installation Location
Wall Mount
Time Delay Adjustment Method
Semi-Automatic

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.