Black UHMW-PE Rod Stock 6 ft. L, 4" Dia.

  • Mfr # 1YVT3

  • Zoro # G0413743


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1YVT3
Zoro #
G0413743
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
4"
Diameter Tolerance
+0.400/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
4 in dia x 6 ft L
Plastic Length
3 ft
Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Type
Black Virgin
Max. Temp. (F)
180 Degrees F
Plastic Hardness
66D
Temperature Range
-22 Degrees to 180 Degrees F
UV Resistant
No
Impact Strength Rating
Excellent
Impact Strength
No Break
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.12
Tensile Strength
5,800 psi
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Machinability
85 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Shape
Rod
Plastic Hardness Rating
Medium
Metal Detectable
Not Metal Detectable
Fabrication
Molded
UV-Resistant
Not UV-Resistant
Flexural Modulus
125,000 psi
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.75 x 10^-4 cu mm/N-m
Light Transmission
90 %
Dielectric Strength
900 V/mil
Shore Hardness
66 Shore D
FDA Compliance
21 CFR 177.1520
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRR

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.