Shop ONLINE METAL SUPPLY
See all product information
0.812 (13/16 inch) x 6 inches, Nylon 6/6 Plastic Round Rod, Nylatron GS MDS
Mfr # NYLGSRRD0.812L6.1
Zoro # G522986933
product price:Â $37.19
/ea
Sold in multiples of 12 for $446.28
Key Features
Material
Plastic
Color
Gray/Black
Diameter
13/16 in
Shape
Round Rod
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NYLGSRRD0.812L6.1
Zoro #
G522986933
UPC #
-
Country of Origin
Multiple
Dimensions
Length
6 in
Diameter
13/16 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
Gray/Black
Shape
Round Rod
Finish
Smooth
Standards
PA66
Grade
Nylon 6/6 MDS
Description
Molybdenum disulphide filled nylon round bar offers improved strength and rigidity along with good mechanical properties
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.