This item is Discontinued.

Omron Dc Power Supply, 100 to 240VAC, 24VDC, 60W, 2.5, Din Rail S8VS-06024

Dc Power Supply, 100 to 240VAC, 24VDC, 60W, 2.5, Din Rail (Discontinued)

  • Mfr # S8VS-06024
  • Zoro # G0414382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-06024
Zoro #
G0414382
UPC #
-
Country of Origin
China

Dimensions

Height
95mm
Width
40mm
Depth
108mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
60W
Output Amps
2.5
Mounting
DIN Rail
Case Material
Plastic Case
Style
Switching
Hz
50/60
Hold Up Time
34 msec with 100V AC, 158 msec with 200V AC
Features
Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
Series
S8VS
Operating Temp. Range
-13 Degrees to 149 Degrees F
Output Noise
70mV
Standards
cUL us, cRUus, UL 508/60950-1, CSA C22.2 No. 107.1/60950-1, VDE 0160 (EN 50178), VDE 0805 (EN 60950-1), CE, RoHS Compliant
Status Indicator
Green LED

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 95mm, Width 40mm, Depth 108mm, Series S8VS, Hz 50/60, Output Noise 70mV, Hold Up Time 34 msec with 100V AC, 158 msec with 200V AC, Status Indicator Green LED, Features Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.