Environmental Sample Bottle, 1000 mL, Pk50

  • Mfr # 6FAH8

  • Zoro # G0414425


product price:  $153.99
/pk 50, $3.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FAH8
Zoro #
G0414425
UPC #
190735561751
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Height - Metric
199 mm
Labware Screw Closure Size
63-415 mm
Height
199mm
Labware Height - English
7.83 in
Screw Closure Size
63-415 mm
Minimum Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Overall Height - Metric
199 mm

Details

Item
Environmental Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL/32 oz.
Labware Closure Type
Screw On
Graduation Range
Not Specified
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Closure Color
Natural
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Capacity - English
32 oz
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Includes Closure
Yes
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
1 L
Labware Clarity
Transparent
Bottle Type
Sampling
Body Color
Clear
Closure Type
Screw On
Capacity - English
32 fl oz
Capacity - Metric
1 L
Clarity
Transparent
Graduated
No
Body Material
HDPE
Basic Material
Plastic
Closure Color
Natural
Closure Included
Yes
Closure Liner Material
Unlined

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.