Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL20GB612
Zoro #
G0414499
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
6 ft
Length
72 in
Length (Straight Wireway)
72 in
Details
Item
Outlet Strip
Number of Outlets
6
Amps
15
Voltage
125V AC
Color
White
Max. Amps
15
Mounting Style
Screw
Power Indicator
No
Housing Material
Aluminum
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Standards
cULus Listed Raceway: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Plugmold Strips: Meets Article 380 of NEC.
Medical Grade
No
NEC Cord Designation
SJT
Number of Transformer Outlets
0
Number of Outlet Rows
1
Circuit Breaker
No
Number of Power Switches
1
Receptacle Configuration
NEMA 5-15R
Application
Workbench and Cabinet
Trade Designation
SJT
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Max. Amps 15, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Mounting Style Screw, Color White, Number of Transformer Outlets 0, Voltage 125V AC, Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.