This item is Discontinued.

No Product Image Available

Outlet Strip, 3 ft. (Discontinued)

  • Mfr # BK20GB306
  • Zoro # G0414648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK20GB306
Zoro #
G0414648
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
6 ft
Length
36 in
Length (Straight Wireway)
36 in

Details

Item
Outlet Strip
Number of Outlets
6
Amps
15
Voltage
125V AC
Color
Black
Max. Amps
15
Mounting Style
Screw
Power Indicator
No
Housing Material
Steel
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Number of Transformer Outlets
0
Medical Grade
No
Circuit Breaker
No
NEC Cord Designation
SJT
Standards
cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series
Number of Outlet Rows
1
Number of Power Switches
0
Receptacle Configuration
NEMA 5-15R
Application
Workbench and Cabinet
Trade Designation
SJT

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Max. Amps 15, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Mounting Style Screw, Color Black, Number of Transformer Outlets 0, Voltage 125V AC, Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.