Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Hook Rule, Tempered Steel, 18 In, 4R, Chrome 182-423

Hook Rule, Tempered Steel, 18 In, 4R, Chrome (Discontinued)

  • Mfr # 182-423
  • Zoro # G0415116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-423
Zoro #
G0415116
UPC #
603908365419
Country of Origin
United States

Dimensions

Length (In.)
18
Width (In.)
1-1/8

Details

Graduations
8ths, 16ths, 32nds, 64ths
Finish
Satin Chrome
Markings
Black
Hook Type
Adjustable
Graduation Type
4R
Item
Hook Rule
Construction
Hardened And Tempered Tool Steel

Description

Hook Rule, Finish Satin Chrome, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.