Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 9.80 in D, Hinged JB161410H4

Enclosure, 9.80 in D, Hinged (Discontinued)

  • Mfr # JB161410H4
  • Zoro # G0415441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB161410H4
Zoro #
G0415441
UPC #
639889832893
Country of Origin
Unknown

Dimensions

Depth
9.80 in
Usable Opening Depth
9.39 in
Width
13.80 in
Height
15.70 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
NEMA Rating
3R, 4X, 12
Knockouts / No Knockouts
Knockouts
Basic Material
Metallic
Series
JB
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Includes
Accessory Hardware Bag
Material
304 Stainless Steel
Interior Panel
5AAK6
Gasket
Polyurethane
IP Rating
66
Standards
UL Listed, cUL
Metal Gauge
16

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 9.80 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 15.70 in, Includes Accessory Hardware Bag, Interior Panel 5AAK6, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 9.39 in, Width 13.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.