Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Industrial Glass Thermometer, 5 In. L SX96036

Industrial Glass Thermometer, 5 In. L (Discontinued)

  • Mfr # SX96036
  • Zoro # G0418607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX96036
Zoro #
G0418607
UPC #
-
Country of Origin
United States

Dimensions

Insertion Length
5 in
Stem Length
6 in
Stem Dia.
0.457 in
Connection Size
1-1/4-18

Details

Item
Industrial Glass Thermometer
Connection Location
Lower, Variable Angle
Temp. Range (F)
0 Degrees to 120 Degrees F
Scale Divisions
1 Degrees
Case Material
Die Cast Aluminum
Accuracy
+/-1 Scale Division
Scale Material
Aluminum
Temp. Range (C)
-10 Degrees to 50 Degrees C
Case Color
Green
Special Features
Adjustable Fitting
Window Material
Acrylic
Includes
Instructions
Fill
Non Toxic Blue Organic Liquid
Scale Color
White with Black Markings

Description

Industrial Glass Thermometer

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.